Switch Emergency Stop Rear 3PH TP IP55 100A 400V 50/60HZ

Order Code: ZT5096906S

£153.99 Inc VAT (20%)


Description

Eaton SWITCH EMERGENCY STOP REAR 3PH TP IP55 100A 400V 50/60HZ Rotary Switches/Switch Disconnectors & CBs&Accs 88558

Specifications for Switch Emergency Stop Rear 3PH TP IP55 100A 400V 50/60HZ
  • Height
    114mm
  • Width
    90mm
  • Depth
    150mm
  • Type of Control Element
    Door coupling rotary drive
  • Colour
    Red
  • Number of Switches
    1
  • Rated Permanent Current
    100A
  • Number of Poles
    3
  • Voltage Rating
    690 - 690V
    690V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome