Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Rotary Switches
Switch Rotary 5 Step Flush SP IP65 20A - 26988
By Eaton
Order Code:
ZT5097552S
£44.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rotary-switches/switch-rotary-5-step-flush-sp-ip65-20a-26988/p/ZT5097552S
Add to quotation
View all Rotary Switches
Description
Eaton SWITCH ROTARY 5 STEP FLUSH SP IP65 20A Rotary Switches/Switch Disconnectors & CBs&Accs 26988
Specifications
Specifications for Switch Rotary 5 Step Flush SP IP65 20A - 26988
Rated Permanent Current
20A
Device Construction
Built-in device
Type of Control Element
Toggle
Voltage Rating
690V
Type of Switch
Level switch
Number of Poles
1
Front Shield Size
48x48mm
Number of Positions
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome