Switch Rotary Hand/auto Board SP IP30 20A - 26991

Order Code: ZT5097458S

£30.99 Inc VAT (20%)


Description

Eaton SWITCH ROTARY HAND/AUTO BOARD SP IP30 20A Rotary Switches/Switch Disconnectors & CBs&Accs 26991

Specifications for Switch Rotary Hand/auto Board SP IP30 20A - 26991
  • Rated Permanent Current
    20A
  • Number of Positions
    3
  • Type of Switch
    Reverser
  • Number of Poles
    1
  • Device Construction
    Built-in device
  • Voltage Rating
    690V
  • Front Shield Size
    48x48mm
  • Type of Control Element
    Toggle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome