Switch Rotary Hand/auto Flush SP IP65 20A - 19872

Order Code: ZT5097264S

£22.99 Inc VAT (20%)


Description

Eaton SWITCH ROTARY HAND/AUTO FLUSH SP IP65 20A Rotary Switches/Switch Disconnectors & CBs&Accs 19872

Specifications for Switch Rotary Hand/auto Flush SP IP65 20A - 19872
  • Type of Switch
    Reverser
  • Type of Control Element
    Toggle
  • Number of Positions
    3
  • Front Shield Size
    48x48mm
  • Number of Poles
    1
  • Rated Permanent Current
    20A
  • Voltage Rating
    690V
  • Device Construction
    Built-in device

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome