Switch Rotary On-Off Flush 3PH DP IP65 20A 380-400V 50/60HZ

Order Code: ZT5096969S

£21.99 Inc VAT (20%)


Description

Eaton SWITCH ROTARY ON-OFF FLUSH 3PH DP IP65 20A 380-400V 50/60HZ Rotary Switches/Switch Disconnectors & CBs&Accs 88709

Specifications for Switch Rotary On-Off Flush 3PH DP IP65 20A 380-400V 50/60HZ
  • Depth
    76mm
  • Height
    48mm
  • Width
    48mm
  • Number of Poles
    2
  • Colour
    Black
  • Voltage Rating
    690V
    690 - 690V
  • Rated Permanent Current
    20A
  • Type of Control Element
    Short thumb-grip
  • Number of Switches
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome