Switch Rotary On-Off Flush 3PH SP IP65 20A 380-400V 50/60HZ

Order Code: ZT5097012S

£20.99 Inc VAT (20%)


Description

Eaton SWITCH ROTARY ON-OFF FLUSH 3PH SP IP65 20A 380-400V 50/60HZ Rotary Switches/Switch Disconnectors & CBs&Accs 67352

Specifications for Switch Rotary On-Off Flush 3PH SP IP65 20A 380-400V 50/60HZ
  • Number of Switches
    1
  • Voltage Rating
    690V
    690 - 690V
  • Rated Permanent Current
    20A
  • Type of Control Element
    Short thumb-grip
  • Colour
    Black
  • Number of Poles
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome