ZB5AD2, Sel SW 2-Position Standard Handle

Order Code: ZT1123167X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description


Description unavailable

Specifications for ZB5AD2, Sel SW 2-Position Standard Handle
  • Height
    29mm
  • Depth
    46mm
  • Width
    29mm
  • Hole diameter
    22.5mm
  • Colour
    Black
  • Type of Control Element
    Short thumb-grip
  • Construction Type Lens
    Round
  • Number of Positions
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome