Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Safety Monitoring Relays
Harmony Safety Module 24V - x PSUVN11AC
By Schneider Electric
Order Code:
ZT5088093S
£719.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
719.99
https://www.zoro.co.uk/shop/electrical-and-lighting/safety-monitoring-relays/harmony-safety-module-24v-x-psuvn11ac/p/ZT5088093S
Add to quotation
View all Safety Monitoring Relays
Description
Schneider Electric HARMONY SAFETY MOD 24V Safety Relays XPSUVN11AC
Specifications
Specifications for Harmony Safety Module 24V - x PSUVN11AC
Depth
120mm
Width
22.5mm
Height
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome