Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Safety Monitoring Relays
Harmony x PS Trip 24VAC/DC - x PSBAT12A1AC
By Schneider Electric
Order Code:
ZT5087837S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/electrical-and-lighting/safety-monitoring-relays/harmony-x-ps-trip-24vac-dc-x-psbat12a1ac/p/ZT5087837S
Add to quotation
View all Safety Monitoring Relays
Description
Schneider Electric HARMONY XPS TRIP 24VAC/DC Safety Controllers & Modules XPSBAT12A1AC
Specifications
Specifications for Harmony x PS Trip 24VAC/DC - x PSBAT12A1AC
Height
100mm
Width
22.5mm
Depth
120mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome