Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Safety Monitoring Relays
Point MK4 Door Monitoring Button Reset
By CTEC
Order Code:
ZT5102600S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/electrical-and-lighting/safety-monitoring-relays/point-mk4-door-monitoring-button-reset/p/ZT5102600S
Add to quotation
View all Safety Monitoring Relays
Description
CTEC POINT MK4 DOOR MONITORING BUTTON RESET 800 Series Standard Monitoring Points NC894DKB
Specifications
Specifications for Point MK4 Door Monitoring Button Reset
Width
87mm
Height
87mm
Depth
35mm
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome