Sentry BSR11 24V dc 2TLA010040R0200

Order Code: ZT1122757X

£169.99 Inc VAT (20%)


Description

BSR11 is a safety/expansion relay with relay outputs, 4 NO, and a +24 VDC supply voltage.
BSR11 is designed to connect safety devices, such as emergency stops, directly in the voltage supply circuit of the relay.
BSR11 is also suitable as expansion relay for a safety relay/safety PLC, in order to increase the number of safe outputs.

See full description
Specifications for Sentry BSR11 24V dc 2TLA010040R0200
  • Supply Voltage
    24V dc
  • Ingress Protection Rating (IP Rating)
    IP20
  • Mounting Type
    DIN Rail
  • MFR Part No.
    2TLA010040R0200
  • Terminal Type
    Screw
  • Model Series
    Sentry BSR11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome