Fixed Temperature Switch 100°C G3/8 - NTB100BA

Order Code: ZT5432509S

£119.99 Inc VAT (20%)


Description

3/8" BSP Parallel Male, Vacuum, Pressure and Temperature Switch, NTB Series, Normally Open, Set Temperature 100┬░ Celsius, Maximum Working Temperature +120┬░C, Maximum Working Pressure 200 bar, Anodised Aluminium, Elettrotec

Specifications for Fixed Temperature Switch 100°C G3/8 - NTB100BA
  • Product Type
    Pneumatics and Vacuum
  • Material
    Anodised Aluminium