Fixed Temperature Switch 25°C G3/8 - NTB25BA

Fixed Temperature Switch 25°C G3/8 - NTB25BA

Order Code: ZT5432457SCopy

£114.99 Inc VAT (20%)


Description

3/8" BSP Parallel Male, Vacuum, Pressure and Temperature Switch, NTB Series, Normally Open, Set Temperature 25┬░ Celsius, Maximum Working Temperature +120┬░C, Maximum Working Pressure 200 bar, Anodised Aluminium, Elettrotec

Specifications for Fixed Temperature Switch 25°C G3/8 - NTB25BA
  • Product Type
    Pneumatics and Vacuum
  • Material
    Anodised Aluminium
  • Maximum Working Temperature
    +120°C
  • Set Temperature
    25°C
  • Thread Type
    BSPP
  • Thread Gender
    Male
  • Maximum Working Pressure
    200bar