Fixed Temperature Switch 25°C G1/2 - NTB25CA

Order Code: ZT5432470S

£113.99 Inc VAT (20%)


Description

1/2" BSP Parallel Male, Vacuum, Pressure and Temperature Switch, NTB Series, Normally Open, Set Temperature 25┬░ Celsius, Maximum Working Temperature +120┬░C, Maximum Working Pressure 200 bar, Anodised Aluminium, Elettrotec

Specifications for Fixed Temperature Switch 25°C G1/2 - NTB25CA
  • Material
    Anodised Aluminium
  • Product Type
    Pneumatics and Vacuum