Fixed Temperature Switch 38°C G3/8 - NTB38BA

Fixed Temperature Switch 38°C G3/8 - NTB38BA

Order Code: ZT5432683S

£132.99 Inc VAT (20%)


Description

3/8" BSP Parallel Male, Vacuum, Pressure and Temperature Switch, NTB Series, Normally Open, Set Temperature 38┬░ Celsius, Maximum Working Temperature +120┬░C, Maximum Working Pressure 200 bar, Anodised Aluminium, Elettrotec

Specifications for Fixed Temperature Switch 38°C G3/8 - NTB38BA
  • Product Type
    Pneumatics and Vacuum
  • Material
    Anodised Aluminium
  • Type
    Fixed Temperature Switch
  • Thread Type
    BSPP
  • Maximum Working Pressure
    200bar
  • Thread Gender
    Male
  • Set Temperature
    38°C
  • Maximum Working Temperature
    +120°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome