Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Safety Switches
Main Switch 2 Pole 100A - 2501124459
By Lewden
Order Code:
ZT5075120S
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/safety-switches/main-switch-2-pole-100a-2501124459/p/ZT5075120S
Add to quotation
View all Safety Switches
Description
Lewden MAIN SWITCH 2 POLE 100A Main Switch GMS1002P
Specifications
Specifications for Main Switch 2 Pole 100A - 2501124459
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome