Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Safety Switches
Main Switch Modular 3 Pole 100A
By Lewden
Order Code:
ZT5062905S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/electrical-and-lighting/safety-switches/main-switch-modular-3-pole-100a/p/ZT5062905S
Add to quotation
View all Safety Switches
Description
Lewden MAIN SWITCH MODULAR 3 POLE 100A Main Switch EMS-1003P
Specifications
Specifications for Main Switch Modular 3 Pole 100A
Number of Poles
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome