Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Safety Switches
P1-32/Xm Main Switch 3P 100ALOCKABLE in 0 Position.flush Mounting
By Eaton
Order Code:
ZT1044812P
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it in
13-18
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/safety-switches/p1-32-xm-main-switch-3p-100alockable-in-0-position-flush-mounting/p/ZT1044812P
Add to quotation
View all Safety Switches
Description
Main switch.
Rear mount.
Lockable.
Protection type: IP65.
Tags:
#BulkDiscount
Specifications
Specifications for P1-32/Xm Main Switch 3P 100ALOCKABLE in 0 Position.flush Mounting
Max. AC Voltage
690V
MFR Part No.
172835
Max. DC Voltage
60V
Number of Poles
3
Body Material
plastic
Connection Type
Main Switch
Ingress Protection Rating (IP Rating)
IP65
Model Series
Eaton Moeller
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome