Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Safety Switches
P3-100/Ea/SVB Main Switch Isolator
By Eaton
Order Code:
ZT1044813P
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
14-19
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/safety-switches/p3-100-ea-svb-main-switch-isolator/p/ZT1044813P
Add to quotation
View all Safety Switches
Description
Isolator 100A 3 Pole Flush/Door Mounting
Specifications
Specifications for P3-100/Ea/SVB Main Switch Isolator
Number of Poles
3
Ingress Protection Rating (IP Rating)
IP65
Connection Type
Main Switch
Contact Type
1xNO
Body Material
plastic
MFR Part No.
74320
Model Series
Eaton Moeller
Max. AC Voltage
690V
Max. DC Voltage
60V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome