0
1

Safeball, for Safety Switches

Order Code: ZT1123218X

£229.99 Inc VAT (20%)


Description

JSTD1-A Safeballs each have 1NO & 1NC independent switches and a maximum load of 30VDC - 2A resistive. They are comprised of a plastic body with 2m molded cables.

Features and Benefits:
-Ergonomic design with several grip possibilities and low activation force (approx. 2N) and flexible mounting options
-Provides a high level of safety for use in two hand control applications when using two Safeballs in conjunction with a JSBR4 safety relay or Pluto Safety PLC

Typical Applications:
-Outdoor use
-Nuclear energy control systems,
-Combustion systems
-Railroad systems
-Aviation systems
-Medical equipment
-Amusement machines
-Vehicles

Notes:
-Not intended for use under water

See full description
Specifications for Safeball, for Safety Switches
  • Overall Height
    71mm
  • MFR Part No.
    JSTD1-A
  • Safety Contacts
    NO/NC
  • Overall Width
    72mm
  • Overall Depth
    71mm
  • Ingress Protection Rating (IP Rating)
    IP65
  • Supply Voltage
    30V DC
  • Model Series
    JSTD1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome