Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
10.1W Surface Mount Adjustable Spot Light 210mm 41 Beam Angle IP65
By JCC Lighting
Order Code:
ZT3589239S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/10-1w-surface-mount-adjustable-spot-light-210mm-41-beam-angle-ip65/p/ZT3589239S
Add to quotation
View all Site Lights
Description
10.1W surface mount adjustable Spotlight 210mm 41° beam angle IP65
Specifications
Specifications for 10.1W Surface Mount Adjustable Spot Light 210mm 41 Beam Angle IP65
Product Type
Spot Light
Diameter
210mm
IP Rating
IP65
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome