0
1
2

1500 Lumen Dual LED Rechargeable Magnetic Worklight

Order Code: ZT1087535S

£82.99 Inc VAT (20%)

Currently unavailable

Description

The HX1500R is a compact dual LED rechargeable worklight that has a toughened nylon-polymer construction. It has an 1500 lumen flood light and 500 lumen spot beam. An IP65 rating provides a good dust and water resistance, whilst an IK07 shock resistance and 2M drop rating keeps it safe. Its 180° rotating stand has built in super strong magnets, enabling them to be position in unique positions. A lithium-ion rechargeable battery provides a reliable power source.

High quality 1500 lumen 7W white COB LED, 6500K
Additional 500 lumen 3W SMD LED spot beam, 6500K
Operating temperature -20°C to +50°C
High power 5200mAh lithium battery
Battery level and charging indicator lights
Magnetic 180° rotating stand
IP65 dust & water resistant
IK07 shock proof- 2M drop resistant
USB type-C rechargeable - 1m cable included

See full description
Specifications for 1500 Lumen Dual LED Rechargeable Magnetic Worklight
  • Colour
    Yellow & Black
  • MFR Part No.
    HX1500R
  • Battery Life
    2.5-10A·h
  • Overall Length
    116mm
  • Lumens
    1500
  • Battery Type
    5200mAh Li-on
  • Beam Distance
    48m
  • Ip Rating
    IP65
  • Battery Size
    3.7v
  • Rechargeable
    Yes
  • IP Rating
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome