0
1
2

1650 Lumen Rechargeable High Cri 96+ Magnetic Work Light

Order Code: ZT1197014S

£109.99 Inc VAT (20%)

Currently unavailable

Description

The CRI-1650R is a compact worklight with a high CRI 96+ COB LED. On max it operates at 1650 lumen for 7.5 hours, providing a well spread-out beam. This beam has 4 separate coIour temperatures from the warm 2700k to a cool 6500k. In addition to the main light are 4 x 395nm UV LEDs on the front, useful for detecting moisture. Powering the CRI-1650R is a 13500mAh Li-ion battery, which can also be used as a powerbank. Its body is constructed of toughened nylon, TPR and aluminium and has an IPX5 rating, allowing for use outdoors. For easy placement there is a 180-degree rotating magnet in the stand, carabiner snap hook and threaded hole for mini tripod use.

1650 lumen 13.8W high CRI 96+ COB LED
4 Colour Temperatures - CCT range: 2700k / 3500k / 4500k / 6500k
4 x 395nm UV LEDs on the front
Super tough nylon, TPR and aluminium construction
Glow-in-the-Dark strip around LED for extra visibility
Easy press rear switches for easy mode selection
180 ̊ Rotating stand with carabiner snap hook
Threaded hole and strong magnets in the base
Super high power 3.7v 13,500mAh li-ion battery
Intelligent multiple USB-C charging inputs: 5V-3A / 9V-2A
Multiple USB powerbank outputs: 5V-3A / 9V-2A / 12V-1A
Battery level and charging indicators
Faster 2A and 3A charging - 5.5 or 6 hours charge time
1m USB-C charging cable included

See full description
Specifications for 1650 Lumen Rechargeable High Cri 96+ Magnetic Work Light
  • Battery Type
    13500mAh Li-ion
  • Ip Rating
    IPX5
  • Overall Length
    111mm
  • Beam Distance
    39m
  • Lumens
    1650
  • Battery Size
    3.7v
  • Battery Life
    7.5-149A·h
  • MFR Part No.
    CRI-1650R
  • Colour
    Yellow
  • Weight
    0.42kg
  • Rechargeable
    Yes
  • IP Rating
    IPX5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome