20V 4AH SV20 Series Cordless SMD LED 1800lm Work Light Kit

Order Code: ZT2622121S

£139.99 Inc VAT (20%)


Description

• Part of the SV20 Series offering a one battery fits all solution, keeping costs down without compromising on performance.
• Cordless clip worklight kit - 1 Battery.
• 360° Movement.
• 70 SMD LED 6500K Lights.
• 1800lm with four levels of brightness.
• IP20 Rated.

• Package includes:
• Model No. - Description
• CP20VCL - 20V Cordless SMD LED 1800lm Work Light - Body Only
• CP20VBP4 - 20V 4Ah Lithium-ion Power Tool Battery for SV20 Series
• CP20VMC - 20V Lithium-ion Battery Charger for SV20 Series
• CP1200CB - Canvas Tool Storage Bag

• You may also refer to the individual Model No. for full specification.
• Model No. CP20VCLKIT1

See full description
Specifications for 20V 4AH SV20 Series Cordless SMD LED 1800lm Work Light Kit
  • MFR Part No.
    CP20VCLKIT1
  • LED Type
    SMD LED 6500K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome