0
1
2
3
4
5
6
7
8

2300 Lumen Rechargeable High Cri 96+ Site Light With IP65

Order Code: ZT1404131X

£209.99 Inc VAT (20%)

Currently unavailable

Description

The CRI-2300 is a 2300 lumen COB LED work light that operates at a high CRI 96+. There are 5 colour temperature settings, from the warmer 2700k, to the cooler 6500k. These temperatures and the power levels can be selected via the intuitive controls on its back. It is built from toughened aluminium, nylon & TPR, aiding in keeping it safe during use. In addition to this there is an IP65 dust & water protection and IK07 shock resistance. Powered by both rechargeable Li-ion battery and mains, it is useful in a multitude of settings.

2300 lumen 20W high CRI 96+ COB LED
5 Colour Temperatures - CCT range: 2700K / 3500K / 4500K / 5500K / 6500K
Dual power - rechargeable & mains
Memory function - remembers last colour used
Super tough aluminium, nylon & TPR structure
Built in aluminium heat sink
180 ̊ adjustable stand/handle with hole for attaching to tripod/magnet
IP65 dust & water resistance
IK07 shock resistance
Battery level & charging indicators
Mains 5M multi-country charger/power lead included
Fast 3.5 hours charge time

See full description
Specifications for 2300 Lumen Rechargeable High Cri 96+ Site Light With IP65
  • Weight
    1150 (without cable)g
  • Battery Operation Time
    2-8hours
  • Case Material
    Aluminium
  • Beam Distance
    58m
  • MFR Part No.
    CRI-2300
  • Colour
    Black
    Yellow
  • Bulb Type
    LED
  • Battery Size
    Rechargeable Li-on Battery
  • Lumens
    2300Lumens
  • Series
    CRI-2300

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome