0
1
2

25W LED Uplight Stick V3 4ft 110V

Order Code: ZT3917173S

£169.99 Inc VAT (20%)


Description

Impact-resistant polycarbonate lens with high output, low energy LED tube. Moulded fixing points provide quick, secure fastening to scaffolding to extend usability. Shatterproof tube safeguards users and ensures quick, clean replacement. 360° light spread with reflector removed. Compatible with E712654 V3 Splitter Base 4 x 16A. Includes 450mm of H05RNF rubber cable fitted with a 110V 16A plug.

See full description
Specifications for 25W LED Uplight Stick V3 4ft 110V
  • Voltage
    110V
  • Power
    25W
  • Type
    LED Uplight Stick
  • Cable Length
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome