0
1
2

360 Industrial Tripod For Magnetic Site Lights

Order Code: ZT1087399S

£79.99 Inc VAT (20%)


Description

The TRIPOD-360 is a tripod used to elevate multiple Unilite site lights to a maximum height of 1.9M. The tripod comes with a solid metal plate which will allow magnetic site lights to sit either on top, or below it. With a trio of extendable stability legs, the tripod holds Unilite site lights in a strong and stable position to allow for use in a multitude of industrial settings. Constructed out of strong aircraft grade aluminium, it is built to last.

The TRIPOD-360 can be used with:
SLR-3000
SLR-3500
SLR-5500
& The following when used with the Unilite LARGE-MAGNET
SLR-1300
SLR-2500
SLR-4750
SLR-4400
SLR-6000
CRI-2300
SP-4500

0.9-1.9m height
Trio of legs for stability
Supporting hinge legs for stability assistance
Aircraft grade aluminium
Folds up neatly for storage
Strengthened screw nuts

See full description
Specifications for 360 Industrial Tripod For Magnetic Site Lights
  • Colour
    Black
  • MFR Part No.
    TRIPOD-360
  • Overall Length
    1930mm
  • Weight
    4.8kg