0
1
2
3
4
5

500 Lumen Rechargeable Folding Magnetic Worklight

Order Code: ZT1404143X

£39.99 Inc VAT (20%)

Currently unavailable

Description

The SLR-500 is a folding compact worklight with a powerful 500 lumen output. A multi-purpose worklight, it has a wide flood light and top 300 lumen torch. It has a tough copolymer construction and IPX5 water resistance. For easier placement it has a folding magnetic base that doubles up as a hook. Supplied with a high capacity 2600mAh lithium rechargeable battery, it is both economically and environmentally friendly.

500 Lumen white COB LED, 6500k
With 300 Lumen 6500k CREE® LED top torch with 100m beam
Super tough copolymer construction
Glow-in-the-dark strip around reflector for extra visibility
180° Adjustable handle/stand/hook
Strong magnets within base
Spring loaded carabiner hook on the base
Now 1A USB Type-C charging - 3.5 hours charge time
1m high quality USB Type-C charging cable (included)
Upgraded ’LG’ 2600mAh battery with greater runtimes

See full description
Specifications for 500 Lumen Rechargeable Folding Magnetic Worklight
  • Battery Operation Time
    3.5-61hours
  • Battery Size
    Rechargeable Li-on Battery
  • Beam Distance
    24m
  • Weight
    180g
  • MFR Part No.
    SLR-500
  • Colour
    Black
    Yellow
  • Series
    SLR-500
  • Lumens
    500Lumens
  • Bulb Type
    LED