6000 Multi Battery LED Work Light 100-240V & Li-ion Bare Unit

Order Code: ZT3589540S

£219.99 Inc VAT (20%)

Currently unavailable

Description

Multi Battery LED Work Light
The Brennenstuhl Multi Battery LED Work Light is compatible with 38 different 18V rechargeable batteries (different Ah classes) of 5 power tool manufacturers: Bosch Professional, Makita, DEWALT, Milwaukee and Metabo CAS, making it compatible with any existing batteries you already own.

This portable floodlight offers enormous luminosity thanks to its COB LEDs. It has 4 levels: 100%, 75%, 50% and 25%, so you can choose the output depending on the remaining battery life. There is also a handy battery status display. A protection system prevents deep discharge and overheating. Tripod mounting is also possible.

Supplied with: 4 x Adaptors, 1 x Battery Protection Cover and 1 x Carry Bag.

This Brennenstuhl Multi Battery LED Work Light is supplied with a plug-in cable connection (5m detachable cable H07RN-F2X1.0) , meaning both mains and battery operation is possible.

Specifications:

Output: 6, 200 lumens.
Power Consumption: 61.6W.
Levels: 100%, 75%, 50% and 25%.
Colour Temperature: 6500K.
Colour Rendering Index CRI: 82.
IP Rating: IP65.
Protection Class: II.
Impact Strength: IK08.
Nominal Input Voltage (Min./Max.) : 100/240V.
Cable Length: 5m.

See full description
Specifications for 6000 Multi Battery LED Work Light 100-240V & Li-ion Bare Unit
  • Bulb Type
    LED
  • Voltage
    18
  • Head Type
    Fixed
  • Output
    6200Lumens