0
1
2

700 Lumen Wireless Charging Work Light with Magnetic Base

Order Code: ZT1197008S

£53.99 Inc VAT (20%)

Currently unavailable

Description

The WCHX7 is a wireless charging worklight with 700 lumen COB LED beam. In addition to the main floodlight, it also has a 275 lumen SMD LED spot beam, for those tasks at a distance. It can charge wirelessly via Unilites WCSGL or WCDBL charging pad, but can also charge directly via USB-C cable. It is constructed out of toughened nylon, aluminium and TPR, granting it protection against impacts, which is backed up by its IK07 shock resistance and 2m drop rating. It also has an IP65 rating for both dust and water protection.

700 lumen white COB LED, 6500K
Additional 275 lumen SMD LED spot beam,
Ultra tough nylon, aluminium & TPR construction
180 ̊ Rotating stand with super strong magnetic base
IP65 dust & water resistant
IK07 super tough shock resistant construction
2m drop resistant
Built-in USB-C charging port with protective cover
3 Battery level and charging indicators
2A direct USB-C charging - fast 4 hours charge time
1m USB-C charging cable included
Can be wirelessly charged with Unilite WCSGL or WCDBL wireless charging pads

See full description
Specifications for 700 Lumen Wireless Charging Work Light with Magnetic Base
  • Weight
    0.218kg
  • Overall Length
    97mm
  • Ip Rating
    IP65
  • MFR Part No.
    WCHX7
  • Battery Life
    2.5-10A·h
  • Battery Type
    2600mAh Li-ion
  • Battery Size
    3.7v
  • Colour
    Yellow & Black
  • Beam Distance
    118m
  • Lumens
    700
  • Rechargeable
    Yes
  • IP Rating
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome