Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
8.4W Inground Spike Light 95 Beam Angle 3000K IP65 comes with 900mm Cable
By JCC Lighting
Order Code:
ZT3589390S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/8-4w-inground-spike-light-95-beam-angle-3000k-ip65-comes-with-900mm-cable/p/ZT3589390S
Add to quotation
View all Site Lights
Description
8.4W inground spike light 95° beam angle 3000K IP65 c/w 900mm cable
Specifications
Specifications for 8.4W Inground Spike Light 95 Beam Angle 3000K IP65 comes with 900mm Cable
IP Rating
IP65
Product Type
Inground Spike Light
Cable Length
900mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome