Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
8.8W Inground Walkover Light 24 Beam Angle IP67 comes with 900mm Cable
By JCC Lighting
Order Code:
ZT3589261S
£73.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
73.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/8-8w-inground-walkover-light-24-beam-angle-ip67-comes-with-900mm-cable/p/ZT3589261S
Add to quotation
View all Site Lights
Description
8.8W Inground walkover light 24° beam angle IP67 c/w 900mm cable
Specifications
Specifications for 8.8W Inground Walkover Light 24 Beam Angle IP67 comes with 900mm Cable
Cable Length
900mm
IP Rating
IP67
Product Type
Inground Walkover Light
Wattage
8.8W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome