Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
9W Inground Quad-directional Light 70 Beam Angle IP67 comes with 900mm Cable
By JCC Lighting
Order Code:
ZT3589208S
£84.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
84.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/9w-inground-quad-directional-light-70-beam-angle-ip67-comes-with-900mm-cable/p/ZT3589208S
Add to quotation
View all Site Lights
Description
9W Inground Quad-directional light 70° beam angle IP67 c/w 900mm cable
Specifications
Specifications for 9W Inground Quad-directional Light 70 Beam Angle IP67 comes with 900mm Cable
Wattage
9W
Cable Length
900mm
IP Rating
IP67
Product Type
Quad-directional Light
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome