Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Batten LED 4000K 7200LM 3HR Em 40W 1500mm White
By KSR Lighting
Order Code:
ZT5061698S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/batten-led-4000k-7200lm-3hr-em-40w-1500mm-white/p/ZT5061698S
Add to quotation
View all Site Lights
Description
KSR Lighting BATTEN LED 4000K 7200LM 3HR EM 40W 1500MM WHI Navara X KSR9843/EM
Specifications
Specifications for Batten LED 4000K 7200LM 3HR Em 40W 1500mm White
Colour Temperature
4000 - 4000 K
IP Rating
IP20
Light Source Type
LED non-replaceable
Control Gear
Not required
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome