Beacon Light, Light Emitted On Two Sides, Yellow

Order Code: ZT2694934S

£109.99 Inc VAT (20%)


Description

Beacon light, light emitted on two sides, yellow. Supplied = assembled. Height = 280 mm. Width = 270 mm. Depth = 80 mm. Weight = 0.9 kg. Product type = guide marker lights. Luminous colour = yellow. Patented battery removal mechanism at the side. Change batteries without removing the lamp from the beacon. LED technology with twilight sensor. Beacon light with LED technology For installation on safety beacons and barrier beam fencing. For single sided or double sided safeguards on multilane trunk roads and motorways. With integrated battery compartment and automatic twilight sensor. Batteries not included. Suitable for battery type 4R25. BASt certified (only in combination with base plate and safety beacon - see Combinations)

See full description
Specifications for Beacon Light, Light Emitted On Two Sides, Yellow
  • Product Type
    Guide Marker Lights
  • Supplied
    Assembled
  • Luminous Colour
    Yellow
  • Width
    270mm
  • Weight
    0.9kg
  • Height
    280mm
  • Depth
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome