Computer Pedestal Housing, for Monitors Up to 20'', Light Grey/Gentian Blue

Order Code: ZT3147782S

£1,099.99 Inc VAT (20%)

Currently unavailable

Description

Computer pedestal housing, for monitors up to 20'', light grey/gentian blue. Supplied = pre-assembled, final assembly by customer. Overall height = 1500 mm. Overall width = 565 mm. Overall depth = 600 mm. Internal dimensions monitor compartment = HxWxD 470x563x225/280 mm. Max. monitor size (LCD) = 20 inch. Body colour = light grey RAL 7035, gentian blue RAL 5010. Vision panel dimensions = 366x460 mm. Ventilation = passive ventilation (ventilation slots) Protection type = IP20. Feature = lockable. Monitor compartment = with. Applications: workshop, warehouse, production etc. The compact workstation for PC and monitor. Monitor housing , upwards opening acrylic glass front door with gas springs, lockable. Internal dims. HxW 470 x 563 mm. Depth 225/280 mm. Vision panel HxW 366 x 460 mm. Compartment for computer , lockable. Internal dims. HxWxD 600 x 520 x 275 mm. External housing dimensions Height x width 622 x 565 mm. Depth 542/600 mm. Your advantage Unbeatable price/performance ratio.

See full description
Specifications for Computer Pedestal Housing, for Monitors Up to 20'', Light Grey/Gentian Blue
  • Body Colour
    Light Grey
  • Overall Height
    1500mm
  • Overall Depth
    600mm
  • Overall Width
    565mm
  • Product Type
    Computer Pedestal Housing
  • Protection Type
    IP20