Crystal Ceiling Light Chandelier Lamp Shade Spiral Rain Drop Metal Silver

Order Code: ZT3347096S

£23.99 Inc VAT (20%)


Description

STYLISH DESIGN: Fantastic modern chandelier features a wonderful Spiral Rain Drop design and is beautifully dressed with brilliant crystals.MATERIAL: This ceiling light is made of 20 PCS quality k9 crystal glass ball droplets and silver chrome frame.BULB TYPE: 1 GU10 Bulb, Max 50 Watts Bulbs (Bulbs Not included) , Voltage:230V/50Hz. Compatible with many kinds of bulbs: Dimmable Bulbs, Energy saving bulbs, LED Bulb, Halogen Bulbs etc.SUITABLE SETTING: Ideal for Living Room, Hallway, Stairway, Home office and more.DIMENSION: Overall Dimension: Ф20 x 48H cm. Assembly Required.

See full description
Specifications for Crystal Ceiling Light Chandelier Lamp Shade Spiral Rain Drop Metal Silver
  • Wattage
    50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome