DCL079-XJ 18V XR LED Tripod Light Bare

Order Code: ZT1254189X

£249.99 Inc VAT (20%)


Description

DCL079-XJ 18V XR Tripod Light

•Variable 3000, 1800, 1000 lumen output with broad and even beam pattern
•Tripod base and battery compartment ensures low centre of gravity for maximum stability
•Lamp head rotates and pivots for directional control of light output
•Up to 5.1 hours' runtime on max setting using 9.0Ah XR FLEXVOLT battery pack
•Variable height 2.2m maximum height, collapsing down to 1m for transport and storage
•Ingress Protection rated to IP55 against dust and moisture

Battery and charger sold separately

See full description
Specifications for DCL079-XJ 18V XR LED Tripod Light Bare
  • Light Type
    Tripod Site Light
  • Power Source
    Rechargable Battery
  • Bulb Type
    LED
  • Voltage
    18V
  • Tripod hight adjustment Range
    1 to 2.2m
  • MFR Part No.
    DCL079-XJ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome