0
1

Defender 110V 4FT LED Uplight with Wobble Base

Order Code: ZT1026415X

£189.99 Inc VAT (20%)

Currently unavailable

Description

Low energy LED worklight with a wobble base. Available in 110V. This LED light delivers broad, near shadow-free illumination - perfect for plastering and general decorating jobs.

Specifications for Defender 110V 4FT LED Uplight with Wobble Base
  • Watts
    20W
  • Colour
    Yellow
  • Power Source
    Corded
  • Voltage
    110V
  • Type
    Floor Stand
  • Bulb Type
    LED
  • Weight
    1.95kg
  • Lumens
    1,600Lumens
  • MFR Part No.
    E712670

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome