DML805 Corded and 14.4V/18V Cordless LED Work Light 110V

Order Code: ZT2601004S

£102.99 Inc VAT (20%)


Description

Makita DML805 Corded and Cordless LED Worklight 110V The Makita DML805 LED work-light will run on 110V power or 14.4V and 18V Lithium-ion batteries from the Makita range. The twenty 0.5 watt LED’s provide a bright and even light and there is a full beam and low level setting on the simple push button control. The light unit is mounted in a rugged moulded carry cradle with flat base and top handlet hat can serve as a hanging bar. A simple rotating knob releases the angle setting which can spin through 360°. Batteries are not included with this model. Features: Can be powered by both AC and DC(14.4v/18v Li-ion battery) Battery capacity warning lamp 360 degrees vertical light angle adjustment Twenty 0.5W white-light LEDs; deliver bright and even light Carrying handle for easy transport that also serves as a hanging hook Power supply cord 2.5m Specification: Lumens: 750 Voltage (with battery): 14.4V or 18V Battery Operating Time: Approx 2 - 17 hours depending on mode and battery Voltage: 18 volts Power Source: 110V Type of Bulb: LED

See full description
Specifications for DML805 Corded and 14.4V/18V Cordless LED Work Light 110V
  • Colour
    White
  • Product Type
    LED Work Light
  • Voltage
    110V
  • Lumens
    750

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome