DML808 LXT LED Torch 14.4/18V Bare Unit

Order Code: ZT3377986S

£79.99 Inc VAT (20%)


Description

DML808 LXT LED Torch 14.4/18V Bare Unit
Makita DML808 LXT LED Torch with a single LED provides 190 lumens. 40% higher illuminance than the DML802. Fitted with an ergonomically designed handle, the soft grip provides increased comfort on the job and ensures a firm working grip. A battery protection system automatically shuts off power when the battery level is low.

Specifications:

Max. Light Output: 190 lumens.
LED Wattage: 4.9W.
Dimensions: 280 x 79 x 119mm.

Technical Specs
Max. Light Output: 190 lumens
LED Wattage: 4.9W
Dimensions: 280 x 79 x 119mm

See full description
Specifications for DML808 LXT LED Torch 14.4/18V Bare Unit
  • Voltage
    14.4/18V
  • Bulb Type
    LED
  • Head Type
    Pivot
  • Output
    190Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome