Emergency Light, C-Lux Standard Um 1h/2h/3h/8h LED At, LiFePO4 3. 2 V/1. 5 Ah

Order Code: ZT3149822S

£129.99 Inc VAT (20%)


Description

Emergency light, C-LUX STANDARD UM 1h/2h/3h/8h LED AT, LiFePO4 3.2 V/1.5 Ah. Supplied = pre-assembled, final assembly by customer. Type of mounting = wall and ceiling mounting. Recognition range = 14 m. Battery version = LiFePO4 3.2 V/1.5 Ah. Operating time = 1 - 8 hrs. Protection type = IP54. Protection class = 2. Bulb = LED. Power = 3, 5 watt. Mains voltage = 230 V/50 - 60 Hz. Length = 380 mm. Width = 120 mm. Height = 100 mm. Housing material = ABS plastic. Colour = white. Cover material = polycarbonate. Product type = emergency lights. Vandalism proof due to impact resistant polycarbonate housing. Continuous operation or standby mode. Including standard set of signs in accordance with EN ISO 7010. Emergency light and escape sign luminaire suitable for universal use in protection class II. Automatic test function, 2 coloured LEDs for signalling, including test button. Can be switched from continuous operation to standby mode. Includes 1 standard set of signs (emergency exit, escape route to right, escape route to left, escape route straight ahead) in accordance with EN ISO 7010 as self adhesive PET film. Pictograms are mounted on the cover.

See full description
Specifications for Emergency Light, C-Lux Standard Um 1h/2h/3h/8h LED At, LiFePO4 3. 2 V/1. 5 Ah
  • Colour
    White
  • Power
    3.5W
  • Height
    100mm
  • Length
    380mm
  • Product Type
    Emergency Light
  • Housing Material
    ABS Plastic
  • Width
    120mm
  • Bulb Type
    LED
  • Protection Type
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome