Emergency Light, L-Lux Standard Eco, Rechargeable Model NiCd 3. 6 V/0. 9 Ah

Order Code: ZT3149830S

£119.99 Inc VAT (20%)


Description

Emergency light, L-LUX STANDARD ECO, rechargeable model NiCd 3.6 V/0.9 Ah. Supplied = pre-assembled, final assembly by customer. Type of mounting = wall and ceiling mounting. Recognition range = 26 m. Battery version = NiCd 3.6 V/0.9 Ah. Operating time = 3 hrs. Protection class = 2. Bulb = LED. Power = 3 watt. Mains voltage = 230 V/50 - 60 Hz. Length = 335 mm. Width = 240 mm. Height = 45 mm. Housing material = polycarbonate. Colour = white. Product type = emergency lights. Vandalism proof due to impact resistant polycarbonate housing. Continuous operation or standby mode. Including standard set of signs in accordance with EN ISO 7010. Escape sign luminaire suitable for universal use as a wall or ceiling mounted model. With manual test function or AUTOTEST function, 1 multi-coloured LED for signalling, including test button. Can be switched from continuous operation to standby mode. Includes 1 standard set of signs (emergency exit, escape route at right, escape route at left, escape route straight ahead) in accordance with EN ISO 7010 as PVC decal. Quick mounting of the pictograms on the plexiglas panel via press studs.

See full description
Specifications for Emergency Light, L-Lux Standard Eco, Rechargeable Model NiCd 3. 6 V/0. 9 Ah
  • Colour
    White
  • Type
    Emergency Light
  • Operating Time
    3hours
  • Power
    3W
  • Voltage
    230V
  • Bulb Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome