FL1100R Rechargeable LED Work Light, 1100 Lm, Black, LxWxH 90 X 87 X 60mm

Order Code: ZT2701608S

£109.99 Inc VAT (20%)


Description

FL1100R rechargeable LED work light, 1100 lm, black, LxWxH 90 x 87 x 60 mm. Bulb = COB LED. Operating life = 4.5 hrs. Luminous flux = 1100 lumen. Max. brightness = 2696 lux. Illuminates up to = 52 m. Beam angle = 115 °. Luminous colour = daylight white. Colour temperature = 6500 K. Colour reproduction index = 80. Power supply = operated by rechargeable battery. Battery version = lithium ion rechargeable battery. Rechargeable battery voltage = 3, 7 V. Battery capacity = 4 Ah. Charging time = 6 hrs. Mains voltage = 5 V, DC. Power = 0, 01 kW. Protection type = IP65. Length = 90 mm. Width = 87 mm. Height = 60 mm. Weight = 0.39 kg. Material = ABS plastic/aluminium. Very pleasant LED light with a colour temperature of 6500 K (daylight) 100% + 50% mode - ensures the optimum light for any type of work. Flexible use due to ball joint that rotates 360° and suspension hooks that also rotate 360°. Can be used without a power socket - built-in Li-ion battery pack with safety electronics - prevents overcharging and deep discharge. LEDs provide a battery capacity indicator - indicates the available capacity. Magnets integrated in the base provide a universal means of securing the work light to metallic objects. Protection against splash water - can be used indoors and outdoors. The use of high power LED technology ensures the work light produces an intensely bright light. The lamp generates a brightness of up to 1100 lumens. The wide beam angle distributes the bright light uniformly, ensuring that small details and large areas alike are homogeneously illuminated. The LED light has a colour temperature of approx. 6500 K and therefore reduces strain on the eyes. This means a pleasantly natural, white light that does not cause fatigue and ensures the user can work at ease. Robust, shockproof and protected against splash water The robust and shockproof housing is particularly hardwearing and resistant to mechanical stress. IP65 means that the lamp features full protection against foreign bodies (dust) , contact and jets of water from any angle. This allows the user to concentrate on work with optimum illumination both indoors and outdoors. Very good technical values The FL1100R is powered by a high capacity rechargeable Li-ion battery pack with 4000 mAh. This means that the LED spotlight can be used anywhere and at any time. The work light has an operating time of up to 2 1/4 hours in 100% mode, and 4.5 hours in 50% mode. Whatever you're working on when out and about or at home, the FL1100R ensures you'll have the right spotlight at hand to shed light on the situation Suitable for universal use The spotlight is suitable for universal use due to a ball joint that rotates 360° and a suspension hook that also rotates 360°, and integrated holding magnets. The homogeneous level of illumination is ideal for working indoors and outdoors - for example, in workshops, at construction sites, in industry, the home, a garden, courtyard or the garage.

See full description
Specifications for FL1100R Rechargeable LED Work Light, 1100 Lm, Black, LxWxH 90 X 87 X 60mm
  • Mains Voltage
    5 V, DC
  • Material
    ABS Plastic / Aluminium
  • Bulb Type
    COB LED
  • Width
    87mm
  • Weight
    0.39kg
  • Luminous Flux
    1100Lumens
  • Operating Life
    4.5hours
  • Ingress Protection Rating
    IP65
  • Power
    0.01kg/mm
  • Rechargeable Battery Voltage
    3.7V
  • Brightness
    2696 Lux
  • Illuminates Up To
    52m
  • Colour Reproduction Index
    80
  • Length
    90mm
  • Charge Time
    6hours
  • Colour Temperature
    6500 K
  • Luminous Colour
    Daylight White
  • Battery Capacity
    4A·h
  • Beam Angle
    115°
  • Height
    60mm
  • Protection Type
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome