Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Folding Tripod Stand 110V
By Connexion
Order Code:
ZT3673401S
Copy
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£75.99
5%
1
Add to basket
Get it by
Mon, 28th Apr
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/folding-tripod-stand-110v/p/ZT3673401S
Add to quotation
View all Site Lights
Description
Folding Tripod Stand 110V
Tags:
#BulkDiscount
Specifications
Specifications for Folding Tripod Stand 110V
Voltage
110V
Product Type
Folding Tripod Stnd