0
1

GLI VariLED Site Light Naked, Carton

Order Code: ZT1026396X

£89.99 Inc VAT (20%)


Description

GLI VariLED
Extra bright LED work light. 3 high power LEDs - 300lux. Narrow or wide beam.
Fully adjustable it will Swivel up to 135° . Compact folded 130 x 75 x 38mm. Supplied in a soft protective case. For use with all Bosch Li-Ion 14 or 18V batteries.

Body only, battery supplied separately.

See full description
Specifications for GLI VariLED Site Light Naked, Carton
  • Battery Size
    14.4
    18
  • Lumens
    420Lumens
  • Colour
    Blue
  • Height
    75mm
  • Length
    170mm
  • Type
    Floor Stand
  • Series
    GLI VariLED
  • MFR Part No.
    0601443400
  • Voltage
    14.4V
    18V
  • Number of Lights
    1
  • Power Source
    Battery
  • Width
    110mm
  • Weight
    0.3kg
  • Bulb Type
    LED
  • Includes
    Belt Pouch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome