Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Groundlight Mini Domed 2700K LED Stainless Steel 316 3 Windows
By Collingwood Lighting
Order Code:
ZT5077322S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/groundlight-mini-domed-2700k-led-stainless-steel-316-3-windows/p/ZT5077322S
Add to quotation
View all Site Lights
Description
Collingwood Lighting GROUNDLIGHT MINI DOMED 2700K LED STNLSS STL 316 3 WINDOWS GL100 GL100DX3X27
Specifications
Specifications for Groundlight Mini Domed 2700K LED Stainless Steel 316 3 Windows
Housing Colour
Centre
Outer Diameter
40mm
Control Gear
Print foil
Colour of Light
L
Maximum System Power
2W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome