Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Groundlight Mini Domed 3000K LED Stainless Steel 316 2 Windows x - GL100D x 2230
By Collingwood Lighting
Order Code:
ZT5077293S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/groundlight-mini-domed-3000k-led-stainless-steel-316-2-windows-x-gl100d-x-2230/p/ZT5077293S
Add to quotation
View all Site Lights
Description
Collingwood Lighting GROUNDLIGHT MINI DOMED 3000K LED STNLSS STL 316 2 WINDOWS X GL100 GL100DX2230
Specifications
Specifications for Groundlight Mini Domed 3000K LED Stainless Steel 316 2 Windows x - GL100D x 2230
Outer Diameter
40mm
Control Gear
Print foil
Housing Colour
Centre
Colour of Light
L
Maximum System Power
2W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome