Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Groundlight Mini Domed 4000K LED Stainless Steel 316 2 Windows x - GL100D x 2140
By Collingwood Lighting
Order Code:
ZT5077339S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/groundlight-mini-domed-4000k-led-stainless-steel-316-2-windows-x-gl100d-x-2140/p/ZT5077339S
Add to quotation
View all Site Lights
Description
Collingwood Lighting GROUNDLIGHT MINI DOMED 4000K LED STNLSS STL 316 2 WINDOWS X GL100 GL100DX2140
Specifications
Specifications for Groundlight Mini Domed 4000K LED Stainless Steel 316 2 Windows x - GL100D x 2140
Colour of Light
L
Maximum System Power
2W
Outer Diameter
40mm
Control Gear
Print foil
Housing Colour
Centre
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome