Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Groundlight Walk over Blue LED IP68 0.5W Stainless Steel
By Collingwood Lighting
Order Code:
ZT4997570S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/groundlight-walk-over-blue-led-ip68-0-5w-stainless-steel/p/ZT4997570S
Add to quotation
View all Site Lights
Description
Collingwood Lighting GROUNDLIGHT WALK OVER BLUE LED IP68 0.5W STAINLESS STEEL GL018 GL018CBLUE
Specifications
Specifications for Groundlight Walk over Blue LED IP68 0.5W Stainless Steel
IP Rating
IP68
Outer Diameter
36mm
Light Source Type
LED non-replaceable
Colour of Light
Blue
Maximum System Power
0.5W
Housing Colour
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome